Zoro Homepage

Endmill, 3 FL, 16

  • Mfr # 62291

  • Zoro # G1707319


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Overall Length
89 mm
Number of Flutes
3
Length of Cut
32 mm
Shank Dia.
16 mm
Corner Radius
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62291
Zoro #
G1707319
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
89 mm
Length of Cut
32 mm
Shank Dia.
16 mm
Corner Radius
1.5 mm
Milling Dia.
16 mm

Details

Number of Flutes
3
Material - Machining
Carbide
End Mill Material
Carbide

Description

Endmill,3 FL,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.