Zoro Homepage

Endmill, 3 FL, 18

  • Mfr # 62322

  • Zoro # G1702400


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Number of Flutes
3
Length of Cut
32 mm
Milling Dia.
18 mm
Shank Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62322
Zoro #
G1702400
UPC #
10078371623224
Country of Origin
United States

Dimensions

Overall Length
100 mm
Length of Cut
32 mm
Milling Dia.
18 mm
Shank Dia.
18 mm
Corner Radius
1 mm

Details

Number of Flutes
3
End Mill Material
Carbide
Material - Machining
Carbide

Description

Endmill,3 FL,18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.