
Endmill, 3 FL, 5/8
Mfr # 14310
Zoro # G1693854
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5"
Number of Flutes
3
Length of Cut
2-1/2"
Milling Dia.
5/8"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14310
Zoro #
G1693854
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5"
Length of Cut
2-1/2"
Milling Dia.
5/8"
Shank Dia.
5/8"
Corner Radius
0.03"
Details
Number of Flutes
3
End Mill Material
Carbide
Material - Machining
Carbide
Description
Endmill,3 FL,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.