
Endmill, 3 Fl, 7/16
Mfr # 14275
Zoro # G1683065
product price: $58.29
/eaKey Features
Overall Length
2-3/4"
Number of Flutes
3
Length of Cut
1"
Shank Dia.
7/16"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14275
Zoro #
G1683065
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4"
Length of Cut
1"
Shank Dia.
7/16"
Corner Radius
0.015"
Milling Dia.
7/16"
Details
Number of Flutes
3
End Mill Material
Carbide
Material - Machining
Carbide
Description
Endmill,3 Fl,7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.