
Endmill, 3 FL, 8
Mfr # 62219
Zoro # G1701834
product price: $47.25
/eaKey Features
Overall Length
63 mm
Number of Flutes
3
Length of Cut
19 mm
Shank Dia.
8 mm
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62219
Zoro #
G1701834
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63 mm
Length of Cut
19 mm
Shank Dia.
8 mm
Corner Radius
0.2 mm
Milling Dia.
8 mm
Details
Number of Flutes
3
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,3 FL,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.