
Endmill, 3 FL Uncoated, 14
Mfr # 62262
Zoro # G1706068
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Overall Length
89 mm
Number of Flutes
3
Length of Cut
26 mm
Material - Machining
Carbide
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62262
Zoro #
G1706068
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
89 mm
Length of Cut
26 mm
Milling Dia.
14 mm
Shank Dia.
14 mm
Corner Radius
1.5 mm
Details
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
End Mill Material
Carbide
Description
Endmill,3 FL Uncoated,14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.