
Endmill, 3 FL Uncoated, 14
Mfr # 62264
Zoro # G1706235
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Overall Length
89 mm
Number of Flutes
3
Length of Cut
26 mm
Corner Radius
2 mm
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62264
Zoro #
G1706235
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
89 mm
Length of Cut
26 mm
Corner Radius
2 mm
Milling Dia.
14 mm
Shank Dia.
14 mm
Details
Number of Flutes
3
Finish - Machining
Uncoated
End Mill Material
Carbide
Material - Machining
Carbide
Description
Endmill,3 FL Uncoated,14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.