
Endmill, 3 FL Uncoated, 18
Mfr # 62304
Zoro # G1707495
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100 mm
Number of Flutes
3
Length of Cut
32 mm
Milling Dia.
18 mm
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62304
Zoro #
G1707495
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
32 mm
Milling Dia.
18 mm
Shank Dia.
18 mm
Corner Radius
2 mm
Details
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
End Mill Material
Carbide
Description
Endmill,3 FL Uncoated,18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.