
Endmill, 3 FL Uncoated, 3/8
Mfr # 14256
Zoro # G1662430
product price: $54.19
/eaKey Features
Overall Length
2-1/2"
Number of Flutes
3
Length of Cut
1"
Material - Machining
Carbide
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14256
Zoro #
G1662430
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
1"
Milling Dia.
3/8"
Corner Radius
0.015"
Shank Dia.
3/8"
Details
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
End Mill Material
Carbide
Description
Endmill,3 FL Uncoated,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.