
Endmill, 3 FL Uncoated, 5/16
Mfr # 14248
Zoro # G1659746
product price: $47.25
/eaKey Features
Overall Length
3"
Number of Flutes
3
Length of Cut
1-1/8"
Shank Dia.
5/16"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14248
Zoro #
G1659746
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1-1/8"
Shank Dia.
5/16"
Milling Dia.
5/16"
Corner Radius
0.015"
Details
Number of Flutes
3
End Mill Material
Carbide
Material - Machining
Carbide
Finish - Machining
Uncoated
Description
Endmill,3 FL Uncoated,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.