Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headless Pins, 3/4"Dia X 12" Spring Shaf

  • Mfr # 5545B01

  • Zoro # G7827313


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Pin Item
Headless Pin
System of Measurement
Inch
Pin Dia.
3/4 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5545B01
Zoro #
G7827313
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
3/4 in
Overall Length
12 in

Details

Pin Item
Headless Pin
System of Measurement
Inch
Item
Headless Pins,3/4"Dia X 12" Spring Shaf

Description

Headless Pins,3/4 In.Dia X 12 In. Spring Shaf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.