2528PL Tortoise / Copper Solar Wrap
- Mfr # 2528PL
- Zoro # G504121222
product price:Â
$
26.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2528PL
- Zoro #
- G504121222
- UPC #
- -
- Country of Origin
- China
Description
Polycabonate Frame with TAC 0.65mm HD Coppermax Polarized Lens. The process of polarization uses a filter to absorb glare producing light waves reflected off horizontal surfaces. Polarization is similar to a chemical venetian blind, rearranging light and allowing you to see "through" harsh glare and reflection. 100% polarized lenses are the only truly effective way of eliminating glare. Water, fog, rain, snow and early morning dew, have reflective properties, which enhance reflected glare. This particular style can be worn over your perscription eyewear.
TAC 0.65mm Lens Thickness.
Frame Color: Tortoise / Copper.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.