Flashlight, 5 1/4" H, 7/8" L, Black; Red

  • Mfr # 2016R
  • Zoro # G023360348
product price: 
$
98.55
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Brightness
1,300 lm
Overall Width
1 3/8 in
Run Time Levels
12 hr
Body Diameter
3/8 in
Alternate Battery Size
C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2016R
Zoro #
G023360348
UPC #
045242548873
Country of Origin
Viet Nam

Dimensions

Overall Width
1 3/8 in
Body Diameter
3/8 in
Alternate Battery Size
C
Manufacturer Warranty Length
2 Year
Battery Size
C
Overall Height
5 1/4 in
Overall Length
7/8 in
Wire Rope Length
7/8 in
Length
7/8 in

Details

Maximum Brightness
1,300 lm
Run Time Levels
12 hr
Beam Focus
Fixed
Body Color
Black, Red
Number of Light Output Modes
4
Brightness Levels
1,300 lm
Body Material
Aluminum
Laser Beam Color
Green
Standards
UL Listed
Maximum Run Time
12 hr
Beam Color
Green, White
Hands Free Capable
No
Programmable Switch
No
Resistance Properties
Impact Resistant, Waterproof
Light Output Modes
Boost, High, Low, Medium
IP Rating
IP67
Peak Beam Intensity
1,300 lm
Mount Type
Clip
Switch Location
Body
Maximum Beam Distance
100 m
Weight with Batteries
0.4 lb
Application
General Use
Lens Material
Plastic
Charger Style Included
USB Type-C Cord
Switch Type
Push Button
Includes
(1)2FT Heavy Duty USB Cord, (1)RECHARGEABLE FLASHLIGHT W LASER(2016R)
Item
Flashlight
Number of Batteries
1
Special Features
Battery Indicator Light, USB Charging Port
Environment
Dust, Waterproof
Beam Pattern
Spot
Rechargeable
Yes
Drop Rating
2 m
Beam Intensity Levels
1,300 lm
Grip Material
Aluminum
Lamp Life
12 hr
Run Time at Maximum Brightness
2 hr

Description

Flashlight, Battery Chemistry Lithium Ion, Battery Size C, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Red, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 100 m, Maximum Brightness 1,300 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 0.4 lb, Charger Style Included USB Type-C Cord, Alternate Battery Size C, Includes Charger Yes, Beam Color Green, White

Restrictions

Hazardous material

Ratings & reviews