Zoro Homepage

Coppermax 2524ND 145mm x 52mm Black / Yellow Jumbo Cover

  • Mfr # 2524ND

  • Zoro # G804121052


product price: $38.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2524ND
Zoro #
G804121052
UPC #
-
Country of Origin
China

Description

Polycarbonate Frame and Night Driving Polycarbonate lens are made of impact resistant polycarbonate material, which exceeds the ANSI Z87+ standards for high-mass and high-velocity impact protection. The Night Driving lens are ideal for hazey, cloudy, or low light conditions.
  • Frame Color: Black / Yellow.
  • Lens Tint: 145mm x 52mm.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.