Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, XL, Class II, Lime

  • Mfr # V211PXL

  • Zoro # G4239433


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V211PXL
Zoro #
G4239433
UPC #
796326307144
Country of Origin
China

Dimensions

Size
XL
Vest Size
XL
Reflective Stripe Width
2 in

Details

Item
Safety Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Number of Inside Pockets
0
Standards
ANSI/ISEA 107
Number of Outside Pockets
0
Fabric Construction
Solid
Reflective Stripe Location
Chest
Includes LED Lights
No
Total Number of Pockets
0
Reflective Stripe Color
Silver
Fall Protection Compatible
No

Description

Safety Vest, ANSI Class 2, Vest Size XL, Number of Pockets with Closure 0, Standards ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.