Zoro Homepage

Shirt, Type R, Class 2, 2" Reflective Tape

  • Mfr # V420-M

  • Zoro # G916048025


product price: $11.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V420-M
Zoro #
G916048025
UPC #
796326316429
Country of Origin
China

Details

Item
Shirt,Type R,Class 2,2" Reflective Tape

Description

Shirt,Type R,Class 2,2 In. Reflective Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.