
Shirt, Type R, Class 2, 2" Reflective Tape
Mfr # V421-2XL
Zoro # G916047882
product price: $11.19
/eaKey Features
Color
Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V421-2XL
Zoro #
G916047882
UPC #
796326316542
Country of Origin
China
Dimensions
Size
2XL
Details
Item
Hi-Vis Sleeveless Shirt
Color
Lime
Description
Shirt,Type R,Class 2,2 In. Reflective Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.