
Shirt, Type R, Class 2
Mfr # V561M
Zoro # G316048045
product price: $28.79
/eaKey Features
Standards
ANSI CLASS 3, TYPE R
Color
Lime
Material
Polyester/Spandex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V561M
Zoro #
G316048045
UPC #
796326017777
Country of Origin
China
Dimensions
Size
M
Details
Item
Hi-Vis Long Sleeve Shirt
Standards
ANSI CLASS 3, TYPE R
Color
Lime
Material
Polyester/Spandex
Description
Shirt,Type R,Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.