
Shirt, Type R, Class 2
Mfr # V5712XL
Zoro # G116048092
product price: $29.29
/eaKey Features
Material
Polyester/Spandex
Standards
ANSI CLASS 3, TYPE R
Color
Lime/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V5712XL
Zoro #
G116048092
UPC #
796326020074
Country of Origin
China
Dimensions
Size
2XL
Details
Item
Hi-Vis V-Neck Long Sleeve Shirt
Material
Polyester/Spandex
Standards
ANSI CLASS 3, TYPE R
Color
Lime/Gray
Description
Shirt,Type R,Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.