Zoro Homepage

Shirt, Type R, Class 2

  • Mfr # V5713XL

  • Zoro # G616048035


product price: $29.29
/ea

Key Features

Color
Lime/Gray
Material
Polyester/Spandex
Standards
ANSI CLASS 3, TYPE R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5713XL
Zoro #
G616048035
UPC #
796326020081
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Hi-Vis V-Neck Long Sleeve Shirt
Color
Lime/Gray
Material
Polyester/Spandex
Standards
ANSI CLASS 3, TYPE R

Description

Shirt,Type R,Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.