Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shirt, Type R, Class 2

  • Mfr # V571M

  • Zoro # G116048016


product price: $29.29
/ea

Key Features

Standards
ANSI CLASS 3, TYPE R
Color
Lime/Gray
Material
Polyester/Spandex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V571M
Zoro #
G116048016
UPC #
796326020043
Country of Origin
China

Dimensions

Size
M

Details

Item
Hi-Vis V-Neck Long Sleeve Shirt
Standards
ANSI CLASS 3, TYPE R
Color
Lime/Gray
Material
Polyester/Spandex

Description

Shirt,Type R,Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.