Coated Gloves, Nitrile, Palm, Not Rated Abrasion Level, Black/Gray, S 12 PK
Mfr # 6894S
Zoro # G7288156
product price:Â $11.99
/pk 12, $1.00/eaKey Features
Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6894S
Zoro #
G7288156
UPC #
796326980712
Country of Origin
China
Dimensions
Glove Size
S
Size
S
Details
Item
Coated Gloves
Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Construction
Seamless Knit
Coating Material
Nitrile
Coating Coverage
Palm
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.