Adara 4 Light Pendant 26.5 In. Vintage Gold Leaf And Soft Black
- Mfr # 413-26-VGL/SBK
- Zoro # G415448661
product price:Â
$
1,589.00
/ea
Free Shipping & Returns
Key Features
Length
26.5 in
Voltage
120V
Number of Lights
4
Shade Material
Metal
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413-26-VGL/SBK
- Zoro #
- G415448661
- UPC #
- 782042430044
- Country of Origin
- Philippines
- Voltage
- 120V
- Number of Lights
- 4
- Shade Material
- Metal
- Item
- Pendant
- Finish
- Vintage Gold Leaf And Soft Black
- Watts
- 60W
- Lamp Included
- No
- Standards
- UL Dry
- Material
- Steel
- Shade Color
- Soft Black
- Includes
- Fixture, Hardware
- Designer
- Corbett Standard
- Socket Count
- 4
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Battery Included
- No
Dimensions
- Height
- 10.75 in
- Length
- 26.5 in
- Chain Length
- 72 in
- Canopy Width
- 6 in
- Width
- 26.5 in
Description
Adara mixes metal and glass to create a layered look. Light reflects softly off the Vintage Gold Leaf and Soft Black details to highlight this large-scale pendant's smooth and simple silhouette.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.