Adara 6 Light Pendant 36 In. Vintage Gold Leaf And Soft Black
- Mfr # 413-36-VGL/SBK
- Zoro # G115448657
product price:Â
$
2,511.00
/ea
Key Features
Length
36 in
Voltage
120V
Number of Lights
6
Shade Material
Metal
Watts
40W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 413-36-VGL/SBK
- Zoro #
- G115448657
- UPC #
- 782042430051
- Country of Origin
- Philippines
Dimensions
- Height
- 14 in
- Length
- 36 in
- Canopy Width
- 6 in
- Width
- 36 in
Details
- Voltage
- 120V
- Number of Lights
- 6
- Shade Material
- Metal
- Item
- Pendant
- Finish
- Vintage Gold Leaf And Soft Black
- Watts
- 40W
- Standards
- UL Dry
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Material
- Steel
- Shade Color
- Soft Black
- Socket Count
- 6
- Battery Included
- No
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Corbett Standard
- Bulb Shape
- E12 Candelabra Base
Description
Adara mixes metal and glass to create a layered look. Light reflects softly off the Vintage Gold Leaf and Soft Black details to highlight this large-scale pendant's smooth and simple silhouette.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.