Zoro Homepage

Aden 1 Light Wall Sconce 8 In. Vintage Brass/Black

  • Mfr # 426-16-VB/BM

  • Zoro # G815446731


product price: $1,043.00
/ea
Free Shipping & Returns

Key Features

Height
15.5 in
Width
8 in
Fixture Voltage
120V
Finish
Vintage Brass/Black
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426-16-VB/BM
Zoro #
G815446731
UPC #
782042451292
Country of Origin
China

Dimensions

Height
15.5 in
Width
8 in
Length
8 in

Details

Fixture Voltage
120V
Finish
Vintage Brass/Black
Item
Wall Sconce
Standards
UL Damp
Lamp Included
No
Includes
Fixture, Hardware
Shade Color
White
Watts
15W
Body Material
Brass
Extention
6.25 in
Shade Material
Linen
Slope Compatible
No
Socket Count
1
Bulb Shape
E26 Medium Base
Designer
Corbett Standard
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.