Zoro Homepage

Adonis 3 Light Lantern 12 In. Vintage Brass

  • Mfr # 359-13-VB

  • Zoro # G315448983


product price: $1,655.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Length
12 in
Voltage
120V
Number of Lights
3
Finish
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359-13-VB
Zoro #
G315448983
UPC #
782042486133
Country of Origin
China

Dimensions

Height
18 in
Length
12 in
Canopy Width
4.75 in

Details

Voltage
120V
Number of Lights
3
Item
Lantern
Finish
Vintage Brass
Watts
8W
Material
Brass
Includes
Fixture, Hardware
Standards
UL Damp
Lamp Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
3
Designer
Corbett Standard
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

Adonis takes a familiar lantern silhouette and combines it with a unique and upscale mix of materials to make it stand out and feel special. A clear glass cylindrical shade houses a set of honed Nero Madera Marble candlesticks with Vintage Brass accents for a refreshing yet refined look that complements any interior. Style alone or in multiples. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.