Zoro Homepage

Adonis 4 Light Lantern 16 In. Vintage Brass

  • Mfr # 359-22-VB

  • Zoro # G415448746


product price: $2,390.00
/ea
Free Shipping & Returns

Key Features

Height
21.75 in
Length
16 in
Voltage
120V
Number of Lights
4
Finish
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359-22-VB
Zoro #
G415448746
UPC #
782042486720
Country of Origin
China

Dimensions

Height
21.75 in
Length
16 in
Canopy Width
5.5 in

Details

Voltage
120V
Number of Lights
4
Item
Lantern
Finish
Vintage Brass
Includes
Fixture, Hardware
Material
Brass
Standards
UL Damp
Watts
8W
Lamp Included
No
Slope Compatible
No
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
4

Description

Adonis takes a familiar lantern silhouette and combines it with a unique and upscale mix of materials to make it stand out and feel special. A clear glass cylindrical shade houses a set of honed Nero Madera Marble candlesticks with Vintage Brass accents for a refreshing yet refined look that complements any interior. Style alone or in multiples. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.