Zoro Homepage

Aimi 3 Light Semi Flush 20.25 In. Vintage Gold Leaf

  • Mfr # 356-21-VGL

  • Zoro # G215447611


product price: $1,459.00
/ea
Free Shipping & Returns

Key Features

Finish
Vintage Gold Leaf
Voltage
120V
Body Material
Iron
Length
20.25 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356-21-VGL
Zoro #
G215447611
UPC #
782042485969
Country of Origin
Philippines

Dimensions

Width
20.25 in
Length
20.25 in
Height
14.25 in
Canopy Width
6 in
Chain Length
72 in

Details

Item
Semi Flush
Finish
Vintage Gold Leaf
Voltage
120V
Body Material
Iron
Watts
60W
Includes
Fixture, Hardware
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Battery Included
No
Socket Count
3
Slope Compatible
No
Standards
UL Damp
Bulb Included
No

Description

Delicate discs of white-washed coco shells surround a Vintage Gold Leaf frame creating a form that feels both organic and high end. Add a soothing, luxe look to any ceiling with this modern semi-flush and chandelier. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.