Zoro Homepage

Alba 3 Light Semi Flush in Old World Brass Finish

  • Mfr # 559-20-OWB

  • Zoro # G222646861


product price: $1,388.99
/ea
Free Shipping & Returns

Key Features

Shade Type
Bronze Cast Glass
Body Material
Glass
Power Source
Hardwired
Bulb Included
No
Canopy Type
Round; 5.5in. W x 0.5in. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559-20-OWB
Zoro #
G222646861
UPC #
197292152897
Country of Origin
Viet Nam

Dimensions

Overall Dimension
20in. W x 11in. H
Width
20 in
Height
11 in

Details

Shade Type
Bronze Cast Glass
Body Material
Glass
Power Source
Hardwired
Bulb Included
No
Canopy Type
Round; 5.5in. W x 0.5in. H
Number of Bulbs
3
Lamp Base
E12
Bulb Type
B11
Slope Ceiling Adaptable
No
Dimmable
No
Finish
Old World Brass
Voltage
120 V
Item
Pendant
Watts
10 W
Color
Old World Brass
Standards
UL Listed; cUL DampRated

Description

Alba captures the quiet elegance of light at its most elemental. Inspired by the soft shimmer of a pearl cradled in its shell, this organically shaped collection features curved, hand-textured dark bronze piastre glass shades that diffuse light with subtle radiance, grounded by a metal frame finished in Old World Bronze. Available as a 3- or 9-light flush mount, Alba is designed to make an impression without dominating the space. It’s lighting as a finishing touch: simple, sculptural, and undeniably refined.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.