Zoro Homepage

Alexandrite 1 Light Wall Sconce 6.25 In. Vintage Gold Leaf

  • Mfr # 369-01-VGL

  • Zoro # G215449899


product price: $614.00
/ea
Free Shipping & Returns

Key Features

Height
19.75 in
Width
6.25 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Standards
ETL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369-01-VGL
Zoro #
G215449899
UPC #
197292054108
Country of Origin
Philippines

Dimensions

Height
19.75 in
Width
6.25 in
Length
6.25 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Standards
ETL Damp
Lamp Included
No
Includes
Fixture, Hardware
Watts
15W
Body Material
Iron
Socket Count
1
Battery Included
No
Slope Compatible
No
Designer
Corbett Standard
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth
Extention
2.25 in

Description

Framed by Vintage Gold Leaf, this lustrous alabaster form comes to life when illuminated. The minimalist design is enhanced by LED, blending high-concept design with modern functionality. The graceful arches evoke a vintage aesthetic, harmonizing beautifully with the fixture's overall simplicity. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.