Zoro Homepage

Almandine 10 in. Wall Sconce Vintage Gold Leaf

  • Mfr # 485-01-VGL

  • Zoro # G416052102


product price: $614.00
/ea
Free Shipping & Returns

Key Features

Series
Almandine
Fixture Wattage
10 W
Includes
Fixture, Hardware
Fixture Voltage
120 V
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485-01-VGL
Zoro #
G416052102
UPC #
197292105701
Country of Origin
Philippines

Dimensions

Width
10 in
Height
10 in
Backplate Width (sconces only)
4.75 in
Backplate Height (sconces only)
4.75 in

Details

Series
Almandine
Fixture Wattage
10 W
Item
Sconce
Includes
Fixture, Hardware
Fixture Voltage
120 V
Number of Bulbs
1
Lumens
400
Damp/Wet Rating
ETL Damp
Finish
Vintage Gold Leaf
Body Material
Iron
Color Temperature
2700 K
CRI
90
Glass Color
Vintage Gold Leaf
Dimmer
ELV, TRIAC
Integrated LED
Yes
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in

Description

Combining organic and modern elements, Almandine is an elevated take on a traditional ring chandelier. The minimalist frame is accented with floral-shaped shades hand-cut from fluted piastre glass. Finished in Vintage Gold Leaf, the restrained metalwork allows the beauty of the blooms to shine. Almandine is available as a single-tier chandelier with 6 or 9 lights, a double-tier chandelier with 15 lights, and a single-light wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.