Zoro Homepage

Alsace 17 Light Semi Flush in Vintage Gold Leaf Finish

  • Mfr # 534-36-VGL

  • Zoro # G822646926


product price: $5,048.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Power Source
Hardwired
Number of Bulbs
17
Color
Vintage Gold Leaf
Lamp Base
E12
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534-36-VGL
Zoro #
G822646926
UPC #
197292147022
Country of Origin
Philippines

Dimensions

Overall Dimension
36in. W x 13.75in. H
Width
36 in
Height
13.75 in

Details

Power Source
Hardwired
Number of Bulbs
17
Color
Vintage Gold Leaf
Lamp Base
E12
Dimmable
No
Body Material
Glass
Shade Type
Piastre Cast Glass
Slope Ceiling Adaptable
No
Canopy Type
Round; 25.5in. W x 0.75in. H
Item
Chandelier
Bulb Type
B11
Finish
Vintage Gold Leaf
Standards
UL Listed; cETL DampRated
Bulb Included
No
Voltage
120 V
Watts
10 W

Description

Inspired by the ditsy floral prints of Liberty fabrics, the small piastre glass forms of the Alsace semi flush mount create a whimsical lightness overhead. Stacked cast glass florals appear to float as they dangle from slender Vintage Gold Leaf stems. The repetition of the textured petals creates a poetic statement through delicate details. Available with 8 or 17 lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.