Zoro Homepage

Alsace 8 Light Semi Flush in Vintage Gold Leaf Finish

  • Mfr # 534-24-VGL

  • Zoro # G822646919


product price: $2,628.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Power Source
Hardwired
Overall Dimension
24in. W x 12.25in. H
Canopy Type
Round; 14in. W x 0.75in. H
Lamp Base
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534-24-VGL
Zoro #
G822646919
UPC #
197292147008
Country of Origin
Philippines

Dimensions

Overall Dimension
24in. W x 12.25in. H
Height
12.25 in
Width
24 in

Details

Body Material
Glass
Power Source
Hardwired
Canopy Type
Round; 14in. W x 0.75in. H
Lamp Base
E12
Bulb Type
B11
Number of Bulbs
8
Dimmable
No
Item
Chandelier
Slope Ceiling Adaptable
No
Standards
UL Listed; cETL DampRated
Bulb Included
No
Voltage
120 V
Color
Vintage Gold Leaf
Watts
10 W
Finish
Vintage Gold Leaf
Shade Type
Piastre Cast Glass

Description

Inspired by the ditsy floral prints of Liberty fabrics, the small piastre glass forms of the Alsace semi flush mount create a whimsical lightness overhead. Stacked cast glass florals appear to float as they dangle from slender Vintage Gold Leaf stems. The repetition of the textured petals creates a poetic statement through delicate details. Available with 8 or 17 lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.