Shop CORBETT LIGHTING
See all product information
Create Account
Althea 1 Light Wall Sconce 8.75 In. Vintage Polished Brass
- Mfr # 340-01-VPB
- Zoro # G915446563
product price:Â
$
762.00
/ea
Free Shipping & Returns
Key Features
Height
13.5 in
Width
8.75 in
Fixture Voltage
120V
Finish
Vintage Polished Brass
Watts
15W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340-01-VPB
- Zoro #
- G915446563
- UPC #
- 782042484498
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Vintage Polished Brass
- Item
- Wall Sconce
- Watts
- 15W
- Body Material
- Steel
- Lamp Included
- No
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Extention
- 9.5 in
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Designer
- Corbett Standard
- Battery Included
- No
- Socket Count
- 1
- Slope Compatible
- No
Dimensions
- Height
- 13.5 in
- Width
- 8.75 in
- Length
- 8.75 in
Description
Taking inspiration from classic jewelry, the Althea wall sconce and chandelier features cloud glass globes topped by Vintage Polished Brass caps. The shades of the chandelier are arrayed around a ring and hung with intricate chainwork.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.