Zoro Homepage

Altona 10 in. Wall Sconce Vintage Brass

  • Mfr # 491-01-VB

  • Zoro # G716052123


product price: $612.00
/ea
Free Shipping & Returns

Key Features

Series
Altona
Damp/Wet Rating
UL Damp
Includes
Fixture, Hardware
Fixture Voltage
120 V
Finish
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491-01-VB
Zoro #
G716052123
UPC #
197292107217
Country of Origin
India

Dimensions

Width
10 in
Height
16.75 in
Backplate Height (sconces only)
5.5 in
Backplate Width (sconces only)
5.5 in

Details

Series
Altona
Damp/Wet Rating
UL Damp
Includes
Fixture, Hardware
Fixture Voltage
120 V
Finish
Vintage Brass
Number of Bulbs
1
Glass Color
Vintage Brass
Body Material
Brass
Item
Sconce
Fixture Wattage
10 W
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base; B11
Cable/Wire/Cord
7 in

Description

Towing the line between traditional and contemporary styling, Altona makes a restrained, luxe statement. The traditional torch silhouette allows the distinctive mix of materials to shine in this versatile sconce. Juxtaposed with natural alabaster, the vertically fluted Vintage Brass detailing and matching shade results in varying light effects.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.