Zoro Homepage

Amalthea 4.75 in. Wall Sconce Vintage Brass

  • Mfr # 481-03-VB

  • Zoro # G416052119


product price: $968.00
/ea
Free Shipping & Returns

Key Features

CRI
90
Height
26 in
Fixture Voltage
120 V
Number of Bulbs
3
Lumens
275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481-03-VB
Zoro #
G416052119
UPC #
197292104469
Country of Origin
China

Dimensions

Height
26 in
Width
4.75 in
Backplate Width (sconces only)
3 in
Backplate Height (sconces only)
7 in

Details

Item
Sconce
CRI
90
Fixture Voltage
120 V
Number of Bulbs
3
Lumens
275
Body Material
Brass
Includes
Fixture, Hardware
Fixture Wattage
6 W
Glass Color
Vintage Brass
Color Temperature
2700 K
Series
Amalthea
Damp/Wet Rating
ETL Damp
Finish
Vintage Brass
Cable/Wire/Cord
7 in
Integrated LED
Yes
Dimmer
ELV, TRIAC
Product Care
Clean with soft, damp cloth

Description

Defined by a poetic, gestural array of sweeping arms, the family of Amalthea is alluring and modern. Perched at the tip of each arm is a thin etched acrylic rod, end-lit with LED. While reminiscent of slender torches, the Vintage Brass branches also come across as organic. Each variation in this family, including a 3-light sconce and 18 or 30-light chandelier offers distinctive visual appeal while providing a lighting solution to meet the needs of your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.