Zoro Homepage

Ambrosia 2 Light Wall Sconce 10 In. Gold Silver Leaf & Stainless

  • Mfr # 215-12

  • Zoro # G015446708


product price: $630.00
/ea
Free Shipping & Returns

Key Features

Height
16.75 in
Width
10 in
Fixture Voltage
120V
Finish
Gold Silver Leaf & Stainless
Body Material
Hand-Crafted Iron and Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-12
Zoro #
G015446708
UPC #
782042125056
Country of Origin
Philippines

Dimensions

Height
16.75 in
Width
10 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Gold Silver Leaf & Stainless
Item
Wall Sconce
Body Material
Hand-Crafted Iron and Stainless
Includes
Fixture, Hardware
Watts
60W
Shade Color
Gold and Silver Leaf W Crystal
Lamp Included
No
Standards
UL Dry
Extention
5 in
Socket Count
2
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Battery Included
No
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Shade Material
Metal And Crystal

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.