
Anatase Wall Sconce in Vintage Gold Leaf
Mfr # 518-02-VGL
Zoro # G116138755
product price: $614.00
/ea
Free Shipping & Returns
Key Features
Watts
10 W
Damp/Wet Rating
UL Damp
Fixture Voltage
120V
Body Material
Iron
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518-02-VGL
Zoro #
G116138755
UPC #
197292128571
Country of Origin
Philippines
Dimensions
Width
12.75 in
Height
13.5 in
Backplate Height
0.5 in
Backplate Width
6.75 in
Details
Watts
10 W
Damp/Wet Rating
UL Damp
Fixture Voltage
120V
Body Material
Iron
Lamp Included
No
Includes
Fixture, Hardware
Lamp Base
B11
Item
Wall Sconce
Series
Anatase
Bulb Type
E12 Candelabra Base
Number of Bulbs
2
Finish
Vintage Gold Leaf
Description
The Anatase family draws inspiration from natures most sinuous forms. Resembling leaves curling as they fall, hand blown Remolino smoke glass pieces create a dramatic shade for the light source. Available as a sconce or chandelier in three sizes, Anastase makes an otherworldly statement in modern spaces with its flowing design lines and innovative materiality.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.