Angelique 3 Light Chandelier 58 In. Vintage Polished Brass
- Mfr # 383-58-VPB
- Zoro # G715446534
product price:Â
$
2,049.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
15W
Finish
Vintage Polished Brass
Number of Lights
3
Bulb Included
No
Standards
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383-58-VPB
- Zoro #
- G715446534
- UPC #
- 197292058243
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 15W
- Finish
- Vintage Polished Brass
- Number of Lights
- 3
- Bulb Included
- No
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Shade Material
- Glass
- Voltage
- 120V
- Material
- Steel
- Socket Count
- 3
- Designer
- Corbett Standard
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Slope Compatible
- No
Dimensions
- Length
- 58 in
- Chain Length
- 72 in
- Height
- 38.75 in
- Canopy Width
- 6.25 in
- Width
- 58 in
Description
Inspired by the timeless allure of diamonds, Angelique features a cluster of geometric pendant lights with sparkling seeded glass facets. Suspended from a Vintage Brass chandelier, each pendant glows on a different level to create a luxe visual display overhead. The distinctive hand-blown glass bubbles resemble raindrops when the fixture is lit. Available in two sizes, Angelique brings an element of mysticism to interior design.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.