Zoro Homepage

Angus 12.5 in. Lantern Vintage Brass

  • Mfr # 487-13-VB

  • Zoro # G416052096


product price: $1,703.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Fixture Wattage
10 W
Finish
Vintage Brass
Chain Length
72 in Chain
Damp/Wet Rating
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487-13-VB
Zoro #
G416052096
UPC #
197292105824
Country of Origin
China

Dimensions

Chain Length
72 in Chain
Width
12.5 in
Height
26.5 in

Details

Number of Lights
3
Fixture Wattage
10 W
Finish
Vintage Brass
Damp/Wet Rating
UL Damp
Voltage
120 V
Series
Angus
Slope Ceiling Adaptable
Yes
Includes
Fixture, Hardware
Item
Lantern
Material
Brass
Color
Vintage Brass
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base; G16.5
Cable/Wire/Cord
120 in

Description

The clean lines, delicate chains, and statement drop shade of Angus offer a contemporary take on a lantern silhouette. The Mica glass shade is characterized by unique bubbles that give the surface a watery appearance. A Vintage Brass band with nodules anchors the fixture with an antique look. Available with 3 or 4 lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.