Zoro Homepage

Annecy 1 Light Wall Sconce 4.75 In. Vintage Brass

  • Mfr # 382-01-VB

  • Zoro # G215446539


product price: $1,105.00
/ea
Free Shipping & Returns

Key Features

Height
22.5 in
Width
4.75 in
Fixture Voltage
120V
Finish
Vintage Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382-01-VB
Zoro #
G215446539
UPC #
197292057734
Country of Origin
China

Dimensions

Height
22.5 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
No
Standards
ETL Damp
Watts
12W
Body Material
Brass
Battery Included
No
Product Care
Clean with a soft, damp cloth
Shade Material
Crystal
Extention
3.5 in
Bulb Shape
Integrated LED
Designer
Corbett Standard
Slope Compatible
No
Socket Count
1

Description

Bright and balanced, the crystal glass orbs of Annecy recall the glamor of an old Hollywood vanity mirror. Lined in a row on a slender Vintage Brass frame, the LED-lit orbs shine brightly over modern interiors. Available as a sconce or chandelier in two sizes, Annecy illuminates a large space with finesse.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.