Zoro Homepage

Ansonia 1 Light Flush Mount 14 In. Vintage Brass

  • Mfr # 377-14-VB

  • Zoro # G115449623


product price: $724.00
/ea
Free Shipping & Returns

Key Features

Length
14 in
Voltage
120V
Height
3 in
Watts
12W
Finish
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377-14-VB
Zoro #
G115449623
UPC #
197292057611
Country of Origin
China

Dimensions

Length
14 in
Width
14 in
Height
3 in

Details

Voltage
120V
Watts
12W
Finish
Vintage Brass
Item
Flush Mount
Body Material
Steel and Brass
Includes
Fixture, Hardware
Standards
ETL Damp
Bulb Included
No
Shade Material
Glass
Bulb Shape
Integrated LED
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Battery Included
No
Socket Count
1

Description

Exploring the beauty of mixed materiality, seeded Sprite Glass discs are displayed like precious gems within a polished Vintage Brass setting. While the bubbled texture of the glass embodies an underwater quality, the brass encasing serves as a steadfast anchor. Steeped in sophistication, Ansonia is available as a sconce in two sizes or a ceiling flush mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.