Zoro Homepage

Ansonia 3 Light Wall Sconce 6 In. Vintage Brass

  • Mfr # 377-03-VB

  • Zoro # G615449581


product price: $968.00
/ea
Free Shipping & Returns

Key Features

Height
21.75 in
Width
6 in
Fixture Voltage
120V
Finish
Vintage Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377-03-VB
Zoro #
G615449581
UPC #
197292057598
Country of Origin
China

Dimensions

Height
21.75 in
Width
6 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Standards
ETL Damp
Watts
12W
Lamp Included
No
Number of Bulbs
3
Body Material
Steel and Brass
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Socket Count
3
Extention
2.75 in
Bulb Shape
Integrated LED
Battery Included
No
Slope Compatible
No

Description

Exploring the beauty of mixed materiality, seeded Sprite Glass discs are displayed like precious gems within a polished Vintage Brass setting. While the bubbled texture of the glass embodies an underwater quality, the brass encasing serves as a steadfast anchor. Steeped in sophistication, Ansonia is available as a sconce in two sizes or a ceiling flush mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.