Zoro Homepage

Antalya 4 Light Lantern 22 In. Gesso White

  • Mfr # 368-22-GSW

  • Zoro # G515449834


product price: $2,438.00
/ea
Free Shipping & Returns

Key Features

Length
22 in
Voltage
120V
Finish
Gesso White
Chain Length
72 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-22-GSW
Zoro #
G515449834
UPC #
197292054085
Country of Origin
Philippines

Dimensions

Height
30.25 in
Length
22 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Item
Lantern
Finish
Gesso White
Includes
Fixture, Hardware
Material
Iron
Lamp Included
No
Watts
12W
Standards
ETL Damp
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
4
Battery Included
No
Designer
Corbett Standard
Bulb Shape
Integrated LED

Description

Drawing inspiration from the geometric patterns of Turkish tiles, this LED fixture merges high-concept design with otherworldly beauty. Long biomorphic stems support inverted bowl shades that direct light upwards. Available as a sconce or lantern in two sizes with the choice of a fresh Gesso White or luxurious Vintage Gold Leaf finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.