Zoro Homepage

Anthia 1 Light Wall Sconce 4.75 In. Vintage Brass

  • Mfr # 438-26-VB

  • Zoro # G915447911


product price: $920.00
/ea
Free Shipping & Returns

Key Features

Height
25.25 in
Width
4.75 in
Fixture Voltage
120V
Finish
Vintage Brass
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438-26-VB
Zoro #
G915447911
UPC #
782042455429
Country of Origin
China

Dimensions

Height
25.25 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Lamp Included
No
Body Material
Brass
Shade Color
White
Standards
UL Damp
Includes
Fixture, Hardware
Watts
60W
Battery Included
No
Designer
Corbett Standard
Shade Material
Linen
Extention
5.5 in
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Socket Count
1
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.