Shop CORBETT LIGHTING
See all product information
Create Account
Antoinette 1 Light Wall Sconce 8.5 In. Vintage Brass
- Mfr # 419-01-VB/GSW
- Zoro # G715449764
product price:Â
$
614.00
/ea
Free Shipping & Returns
Key Features
Height
20.25 in
Width
8.5 in
Fixture Voltage
120V
Finish
Vintage Brass
Length
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 419-01-VB/GSW
- Zoro #
- G715449764
- UPC #
- 782042445611
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Vintage Brass
- Item
- Wall Sconce
- Standards
- UL Damp
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Body Material
- Steel and Brass
- Shade Color
- Cloud
- Watts
- 60W
- Extention
- 9 in
- Socket Count
- 1
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Shade Material
- Glass
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Corbett Standard
Dimensions
- Height
- 20.25 in
- Width
- 8.5 in
- Length
- 8.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.