Aquamarine 1 Light Wall Sconce 8.75 In. Vintage Polished Brass
- Mfr # 425-30-VPB
- Zoro # G515449599
product price:Â
$
1,877.00
/ea
Free Shipping & Returns
Key Features
Height
29.5 in
Width
8.75 in
Fixture Voltage
120V
Finish
Vintage Polished Brass
Standards
ETL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 425-30-VPB
- Zoro #
- G515449599
- UPC #
- 782042445673
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Vintage Polished Brass
- Item
- Wall Sconce
- Standards
- ETL Damp
- Body Material
- Iron
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Shade Color
- White
- Watts
- 20W
- Battery Included
- No
- Designer
- Corbett Standard
- Socket Count
- 1
- Bulb Shape
- Integrated LED
- Extention
- 2.75 in
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Shade Material
- Alabaster
Dimensions
- Height
- 29.5 in
- Width
- 8.75 in
- Length
- 8.75 in
Description
Aquamarine's smooth, irregular petals of Vintage Polished Brass and alabaster are placed slightly askew for a layered look. The natural shape and materials give this sconce an inviting, minimalist feel. The fixture can be rotated to feature either brass or alabaster on the outside. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.