Zoro Homepage

Ares 1 Light Wall Sconce 9.75 In. Vintage Brass

  • Mfr # 458-01-VB

  • Zoro # G915449847


product price: $1,215.00
/ea
Free Shipping & Returns

Key Features

Height
16.75 in
Width
9.75 in
Fixture Voltage
120V
Finish
Vintage Brass
Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458-01-VB
Zoro #
G915449847
UPC #
197292078197
Country of Origin
China

Dimensions

Height
16.75 in
Width
9.75 in
Length
9.75 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Standards
ETL Damp
Lamp Included
No
Shade Color
Ice
Watts
16W
Includes
Fixture, Hardware
Body Material
Brass
Shade Material
Onyx
Bulb Shape
Integrated LED
Battery Included
No
Product Care
Clean with a soft, damp cloth
Cord Type
B & W Teflon W/ Ground Wire
Slope Compatible
No
Extention
4.5 in
Designer
Corbett Standard
Socket Count
1

Description

Reminiscent of a dangling jewelry charm, Ares lends an otherworldly beauty to modern interiors. When illuminated, the central LED-lit ice onyx lens glows with a mesmerizing mother-of-pearl-like iridescence. Subtle details, from the stone finial detail to the ribbed metalwork, contribute to the artisanal feel of this wall light. Finished in warm Vintage Brass, Ares adds a note of luxury to a hallway, powder room, or bedside.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.