Zoro Homepage

Artemis 1 Light Wall Sconce 4.75 In. Polished Nickel

  • Mfr # 441-28-PN

  • Zoro # G215447925


product price: $390.00
/ea
Free Shipping & Returns

Key Features

Width
4.75 in
Fixture Voltage
120V
Finish
Polished Nickel
Lamp Included
No
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441-28-PN
Zoro #
G215447925
UPC #
782042455443
Country of Origin
China

Dimensions

Height
27.25 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Lamp Included
No
Includes
Fixture, Hardware
Shade Color
Opal Etched
Standards
UL Damp
Body Material
Brass
Watts
13W
Shade Material
Glass
Socket Count
1
Extention
5 in
Battery Included
No
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.