Zoro Homepage

Asteria 1 Light Wall Sconce 9.75 In. Black Brass

  • Mfr # 418-11-BBR

  • Zoro # G315449904


product price: $946.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Black Brass
Number of Bulbs
1
Body Material
Brass
Watts
13W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418-11-BBR
Zoro #
G315449904
UPC #
782042445574
Country of Origin
China

Dimensions

Height
10.25 in
Width
9.75 in
Length
9.75 in

Details

Fixture Voltage
120V
Finish
Black Brass
Item
Wall Sconce
Number of Bulbs
1
Body Material
Brass
Watts
13W
Includes
Fixture, Hardware
Shade Color
White
Lamp Included
No
Standards
ETL Damp
Product Care
Clean with a soft, damp cloth
Shade Material
Alabaster
Designer
Corbett Standard
Bulb Shape
Integrated LED
Battery Included
No
Socket Count
1
Slope Compatible
No
Extention
4 in

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.